KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CutOff Wheel, GeminiFreeCut, 4"x.062"x1/4"

NORTON| Zoro #: G2460735| Mfr #: 66243510654

$2.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Gemini Free Cut
Abrasive Grit: 36
Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2460735 Mfr #: 66243510654
Series: Gemini Free CutAbrasive Grit: 36
Abrasive Material: Aluminum OxideDiameter: 4"
Abrasive Wheel Type: Type 1Max. RPM: 19,100
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Application: Ferrous Metal, Gray Iron, StainlessArbor Hole Size: 1/4"
Thickness: 1/16"Abrasive Wheel Diameter: 4"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel,1,Diameter 4 In.,Thickness 0.062 In.,Max. RPM 19100,Arbor Hole 1/4 In.,Material Aluminum Oxide,Diamond Knockout No,Wheel Type Small Diameter Reinforced,Wheel Specifications Gemini FreeCut,Application Ferrous Metal, Gray Iron, Stainless

Reviews