CutOff Wheel, GeminiLONGLIFE, 10"x7/64"x1"

NORTON| Zoro #: G2351632| Mfr #: 66253106109

$9.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 1Diamond Knockout: NoArbor Hole Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2351632 Mfr #: 66253106109
Abrasive Wheel Type: Type 1Diamond Knockout: No
Arbor Hole Size: 1"Thickness: 7/64"
Max. RPM: 6110Application: Ferrous Metal, Gray Iron, Stainless, Aluminum
Abrasive Grit: 36Diameter: 10"
Item: Abrasive Cut-Off WheelAbrasive Wheel Diameter: 10"
Series: GeminiAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): China

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 10 In., Thickness 7/64 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 6110, Series Gemini, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless, Aluminum

Reviews