Norton Abrasives
CutOff Wheel, Masonry, 10"x3/32"x5/8"
- Zoro #: G7590432
- Mfr #: 07660789391
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Abrasive Grit: 24
- Abrasive Material: Silicon Carbide
- Abrasive Wheel Diameter: 10 in
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 5/8 in
- Diameter: 10 in
- Series: Masonry
- Thickness: 0.0937 in
$7.80
Ships from United States
Subtotal: $7.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #07660789391 Specifications
- Zoro #: G7590432
- Mfr #: 07660789391
- UPC #: 076607893918
- Abrasive Grit: 24
- Abrasive Material: Silicon Carbide
- Abrasive Wheel Diameter: 10 in
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 5/8 in
- Diameter: 10 in
- Series: Masonry
- Thickness: 0.0937 in
- Max. RPM: 6,110 RPM
- Item: Abrasive Cut-Off Wheel
- Application: Asphalt, Concrete, Masonry
- Diamond Knockout: No
- Country of Origin (subject to change): China
Description
Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 10 in, Thickness 0.0937 in, Arbor Hole Size 5/8 in, Abrasive Material Silicon Carbide, Abrasive Grit 24, Max. RPM 6,110 RPM, Series Masonry, Diamond Knockout No, Application Asphalt, Concrete, Masonry
Reviews of Norton Abrasives #07660789391
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 8"x.060"x1-1/4" 66253042983
- NORTON ABRASIVES Cutoff Wheel 12X1/8X1 07660705494
- NORTON ABRASIVES CutOff Whl, NorZon, 3"x.125"x3/8", 25465rpm 66243510673
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 5"x.045"x7/8" 66252843209
- NORTON ABRASIVES Grinding Wheel, I Hardness, 80Grit Surface 66253044425
- NORTON ABRASIVES CutOff Wheel, 57A46-M8BW, 10"x.060"x5/8" 66253122818
- NORTON ABRASIVES Foundry Cut-Off Wheel, 30" x 1/4"x1-3/4" 69210450386
- NORTON ABRASIVES Toolroom Cut-Off Wheel, 7"x1/16"x1-1/4" 66252922676
- NORTON ABRASIVES Cut-Off Wheel, 12x1/16x1-1/4", Type 01/41 66253262172
- ANGLO AMERICAN TOOLS $LARGE RATCH-CUT 5/16" - 1-1/4" RC1125
- CENTURY DRILL & TOOL Century Drill Cutting Wheel 5" x 7/8" Aluminum Oxide 75524
- Norton Abrasives Cut-Off Wheels