Norton Abrasives
CutOff Wheel, Norton Metal, 3"x.035"x3/8"
- Zoro #: G7458893
- Mfr #: 07660789451
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Abrasive Grit: 60
- Abrasive Material: Aluminum Oxide
- Abrasive Wheel Diameter: 3 in
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 3/8 in
- Diameter: 3 in
- Series: Metal
- Thickness: 0.035 in
$1.56
Subtotal: $1.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #07660789451 Specifications
- Zoro #: G7458893
- Mfr #: 07660789451
- UPC #: 076607894519
- Abrasive Grit: 60
- Abrasive Material: Aluminum Oxide
- Abrasive Wheel Diameter: 3 in
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 3/8 in
- Diameter: 3 in
- Series: Metal
- Thickness: 0.035 in
- Max. RPM: 25,465 RPM
- Application: Ferrous Metal, Gray Iron, Stainless
- Item: Abrasive Cut-Off Wheel
- Diamond Knockout: No
- Country of Origin (subject to change): China
Description
Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 3 in, Thickness 0.035 in, Arbor Hole Size 3/8 in, Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 25,465 RPM, Series Norton Metal, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless
Reviews of Norton Abrasives #07660789451
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES CutOff Whl, Gemini, 10"x3/32"x5/8", 6110rpm 66253106101
- NORTON ABRASIVES Cutoff Wheel 12X1/8X1 07660705494
- NORTON ABRASIVES CutOff Whl, Gemini, 7"x1/16"x5/8", 8730rpm 66252905957
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4"x1/8"x3/8" 66252843172
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 7"x.035"x5/8" 66252938787
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 3"x.035"x3/8" 66252843174
- NORTON ABRASIVES Foundry Cut-Off Wheel, 30" x 1/4"x1-3/4" 69210450386
- NORTON ABRASIVES Cut-Off Wheel, 12x1/16x1-1/4", Type 01/41 66253262172
- NORTON ABRASIVES Toolroom Cut-Off Wheel, 7"x1/16"x1-1/4" 66252922676
- WEILER Cutoff Wheel 2 X1/16 36533
- NORTON ABRASIVES CutOff Wheel, NorZon Plus, 3"x.035"x1/4" 66243510668
- Norton Abrasives Cut-Off Wheels