CutOff Wheel, Norton Metal, 7"x.125"x5/8"

NORTON| Zoro #: G1540192| Mfr #: 07660789005

$2.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Norton Metal
Abrasive Grit: 24
Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1540192 Mfr #: 07660789005
Series: Norton MetalAbrasive Grit: 24
Abrasive Material: Aluminum OxideDiameter: 7"
Abrasive Wheel Type: Type 1Max. RPM: 8730
Diamond Knockout: YesItem: Abrasive Cut-Off Wheel
Application: Ferrous Metal, Gray Iron, StainlessArbor Hole Size: 5/8"
Thickness: 1/8"Abrasive Wheel Diameter: 7"
Country of Origin (subject to change): China

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/8 In., Arbor Hole Size 5/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 8730, Series Norton Metal, Diamond Knockout Yes, Application Ferrous Metal, Gray Iron, Stainless

Reviews