Norton Abrasives
CutOff Wheel, Norton Metal, 8"x.125"x5/8"
- Zoro #: G1956516
- Mfr #: 07660789010
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Abrasive Grit: 24
- Abrasive Material: Aluminum Oxide
- Abrasive Wheel Diameter: 8 in
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 5/8 in
- Diameter: 8 in
- Series: Norton Metal
- Thickness: 0.125 in
$4.09
Subtotal: $4.09
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #07660789010 Specifications
- Zoro #: G1956516
- Mfr #: 07660789010
- UPC #: 076607890108
- Abrasive Grit: 24
- Abrasive Material: Aluminum Oxide
- Abrasive Wheel Diameter: 8 in
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 5/8 in
- Diameter: 8 in
- Series: Norton Metal
- Thickness: 0.125 in
- Diamond Knockout: No
- Application: Ferrous Metal, Gray Iron, Stainless
- Max. RPM: 7,640 RPM
- Item: Abrasive Cut-Off Wheel
- For Use With: Circular Saws
- Country of Origin (subject to change): China
Description
Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 in, Thickness 0.125 in, Arbor Hole Size 5/8 in, Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 7,640 RPM, Series Norton Metal, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless
Reviews of Norton Abrasives #07660789010
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Reinf Foundry Cut-Off Wheel, 16"x5/32"x1" 66253431488
- NORTON ABRASIVES Gemini RightCut INOX/SS A AO Type 01/41 Right Angle Cut-Off Wheel 66252841997
- NORTON ABRASIVES CutOff Wheel, NorZon Plus, 4"x.062"x1/4" 66243510676
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.062"x1/4" 66243510645
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 4-1/2" dia. 66252838454
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.035"x3/8" 66243510628
- NORTON ABRASIVES Knife Blade File, 4" x 1" x 1/8" 61463686780
- NORTON ABRASIVES Toolroom Cut-Off Wheel, 7"x1/16"x1-1/4" 66252922676
- NORTON ABRASIVES Foundry Cut-Off Wheel, 30" x 1/4"x1-3/4" 69210450386
- ROTOZIP Abrsv Cut Whl, 2-1/2In D, 0.750In T, PK5 DD-PM5
- UNITED ABRASIVES/SAIT SAIT 24101 A24N Fast Cutting Stationary Saw Wheels 24" x 1/4" x 1", 5-Pack 24101
- Norton Abrasives Cut-Off Wheels