CutOff Wheel, NorZon, 16"x.125"x1", 4800rpm

NORTON| Zoro #: G1596804| Mfr #: 66253464415

$51.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Diamond Knockout: NoAbrasive Material: Zirconia AluminaDiameter: 16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1596804 Mfr #: 66253464415
Diamond Knockout: NoAbrasive Material: Zirconia Alumina
Diameter: 16"Item: Abrasive Cut-Off Wheel
Series: NorZon III Fast CutMax. RPM: 4800
Abrasive Wheel Type: Type 1Abrasive Grit: 24
Arbor Hole Size: 1"Application: Ferrous Metal, Gray Iron, Stainless, Aluminum
Abrasive Wheel Diameter: 16"Thickness: 1/8"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 16 In., Thickness 1/8 In., Arbor Hole Size 1 In., Abrasive Material Zirconia Alumina, Abrasive Grit 24, Max. RPM 4800, Series NorZon III Fast Cut, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless, Aluminum

Reviews