CutOff Wheel, NorZon, 26"x.109"x1-3/4"

NORTON| Zoro #: G1286835| Mfr #: 69083166431

$144.00 /ea

This item ships free. Details.Standard ground shipping.
Series: U57A244-YB65BAbrasive Grit: 24Abrasive Material: Zirconia Alumina
Save 15%. Sign up for Z-mail.


Zoro #: G1286835 Mfr #: 69083166431
Series: U57A244-YB65BAbrasive Grit: 24
Abrasive Material: Zirconia AluminaDiameter: 26"
Abrasive Wheel Type: Type 1Max. RPM: 2090
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Application: Ferrous Metal, Gray Iron, Stainless, AluminumArbor Hole Size: 1-3/4"
Thickness: 7/32"Abrasive Wheel Diameter: 26"
Country of Origin (subject to change): United States


Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 26 In., Thickness 7/32 In., Arbor Hole Size 1-3/4 In., Abrasive Material Zirconia Alumina, Abrasive Grit 24, Max. RPM 2090, Series U57A244-YB65B, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless, Aluminum