BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

CutOff Wheel, Norzon III, 14"x.125"x1"

NORTON| Zoro #: G1963857| Mfr #: 66253363694

$43.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 1Diamond Knockout: NoArbor Hole Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1963857 Mfr #: 66253363694
Abrasive Wheel Type: Type 1Diamond Knockout: No
Arbor Hole Size: 1"Thickness: 1/8"
Max. RPM: 5400Application: Ferrous Metal, Gray Iron, Stainless, Aluminum
Abrasive Grit: 24Diameter: 14"
Item: Abrasive Cut-Off WheelAbrasive Wheel Diameter: 14"
Series: NorZon III Fast CutAbrasive Material: Zirconia Alumina
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 In., Thickness 1/8 In., Arbor Hole Size 1 In., Abrasive Material Zirconia Alumina, Abrasive Grit 24, Max. RPM 5400, Series NorZon III Fast Cut, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless, Aluminum

Reviews