Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CutOff Wheel, NorZon Plus, 4"x.062"x3/8"

  • Zoro #: G0516442
  • Mfr #: 66243510677

$7.34

  • Abrasive Wheel Diameter: 4"
  • Diamond Knockout: No
  • Series: Norzon Plus
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Norton #66243510677 Specifications

  • Zoro #: G0516442
  • Mfr #: 66243510677
Abrasive Wheel Diameter: 4" Diamond Knockout: No
Series: Norzon Plus Item: Abrasive Cut-Off Wheel
Abrasive Grit: 36 Max. RPM: 19,100
Abrasive Wheel Type: Type 1 Diameter: 4"
Thickness: 1/16" Application: Ferrous Metal, Gray Iron, Stainless
Abrasive Material: Ceramic Alumina/Zirconia Alumina Arbor Hole Size: 3/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4 In., Thickness 0.0625 In., Arbor Hole Size 3/8 In., Abrasive Material Ceramic, Abrasive Grit 36, Max. RPM 19,100, Series NorZon Plus, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless

Reviews of Norton #66243510677