Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CutOff Wheel, Rightcut, 6"x.040"x7/8"

  • Zoro #: G7501392
  • Mfr #: 07660702757
$1.56
  • Item: Abrasive Cut-Off Wheel
  • Abrasive Grit: 60
  • Application: Ferrous Metal, Gray Iron, Stainless
See full product details
Orders over $75 ship free.

Norton #07660702757 Specifications

  • Zoro #: G7501392
  • Mfr #: 07660702757
Item: Abrasive Cut-Off Wheel Abrasive Grit: 60
Application: Ferrous Metal, Gray Iron, Stainless Abrasive Material: Aluminum Oxide
Diamond Knockout: No Series: Norton Metal RightCut
Arbor Hole Size: 7/8 in Diameter: 6 in
Thickness: 0.04 in Abrasive Wheel Diameter: 6 in
Max. RPM: 10,190 RPM Abrasive Wheel Type: Type 1
Shop By: Cyber Deals Country of Origin (subject to change): Poland
Feedback Help us improve our product information

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 in, Thickness 0.04 in, Arbor Hole Size 7/8 in, Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 10,190 RPM, Series Norton Metal RightCut, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless

Reviews of Norton #07660702757