Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CutOff Whl, 57A60-M8B, 6"x.060"x1-1/4"

  • Zoro #: G0511104
  • Mfr #: 66252822975
$9.40
  • Arbor Hole Size: 1-1/4"
  • Application: Ferrous Metal, Gray Iron, Stainless, Aluminum
  • Abrasive Wheel Diameter: 6"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Norton #66252822975 Specifications

  • Zoro #: G0511104
  • Mfr #: 66252822975
Arbor Hole Size: 1-1/4" Application: Ferrous Metal, Gray Iron, Stainless, Aluminum
Abrasive Wheel Diameter: 6" Abrasive Material: Aluminum Oxide
Series: 57A60-M8B Abrasive Wheel Type: Type 1
Max. RPM: 7640 Diamond Knockout: No
Item: Abrasive Cut-Off Wheel Thickness: 0.060"
Diameter: 6" Abrasive Grit: 60
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 0.060 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 7640, Series 57A, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless, Aluminum

Reviews of Norton #66252822975