KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CutOff Whl, 57A60-M8B, 8"x.060"x1-1/4"

NORTON| Zoro #: G0585487| Mfr #: 66253022708

$16.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 57A
Abrasive Grit: 60
Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0585487 Mfr #: 66253022708
Series: 57AAbrasive Grit: 60
Abrasive Material: Aluminum OxideDiameter: 8"
Abrasive Wheel Type: Type 1Max. RPM: 5730
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Application: Ferrous Metal, Gray Iron, Stainless, AluminumArbor Hole Size: 1-1/4"
Thickness: 0.060"Abrasive Wheel Diameter: 8"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 0.060 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 5730, Series 57A, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless, Aluminum

Reviews