CutOff Whl, 57A60-M8B, 8"x.060"x1/2"

NORTON| Zoro #: G0335456| Mfr #: 66253022702

$16.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 1Diameter: 8"Series: 57A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0335456 Mfr #: 66253022702
Abrasive Wheel Type: Type 1Diameter: 8"
Series: 57AAbrasive Grit: 60
Abrasive Wheel Diameter: 8"Abrasive Material: Aluminum Oxide
Application: Ferrous Metal, Gray Iron, Stainless, AluminumDiamond Knockout: No
Thickness: 0.060"Max. RPM: 5730
Item: Abrasive Cut-Off WheelArbor Hole Size: 1/2"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 0.060 In., Arbor Hole Size 1/2 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 5730, Series 57A, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless, Aluminum

Reviews