DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

CutOff Whl, 57A60-O8B, 7"x.035"x1-1/4"

NORTON| Zoro #: G0595393| Mfr #: 66252922986

$13.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 57A
Abrasive Grit: 60
Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0595393 Mfr #: 66252922986
Series: 57AAbrasive Grit: 60
Abrasive Material: Aluminum OxideDiameter: 7"
Abrasive Wheel Type: Type 1Max. RPM: 5460
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Application: Ferrous Metal, Gray Iron, Stainless, AluminumArbor Hole Size: 1-1/4"
Thickness: 0.035"Abrasive Wheel Diameter: 7"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 0.035 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 5460, Series 57A, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless, Aluminum

Reviews