Norton

CutOff Whl, 57A601-PB25, 7"x.035"x1-1/4"

Norton CutOff Whl, 57A601-PB25, 7"x.035"x1-1/4" 66252922988
Hover or click to zoom Tap to zoom
Key Features
  • Abrasive Grit: 60
  • Abrasive Material: Aluminum Oxide
  • Abrasive Wheel Diameter: 7 in
  • Abrasive Wheel Type: Type 1
  • Arbor Hole Size: 1-1/4 in
  • Diameter: 7 in
  • Series: 57A601-PB25
  • Thickness: 0.035 in
See full product details
$22.29

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Norton #66252922988 Specifications

  • Abrasive Grit: 60
  • Abrasive Material: Aluminum Oxide
  • Abrasive Wheel Diameter: 7 in
  • Abrasive Wheel Type: Type 1
  • Arbor Hole Size: 1-1/4 in
  • Diameter: 7 in
  • Series: 57A601-PB25
  • Thickness: 0.035 in
  • Diamond Knockout: No
  • Max. RPM: 5,460 RPM
  • Application: Aluminum, Ferrous Metal, Gray Iron, Stainless
  • Item: Abrasive Cut-Off Wheel
  • Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 in, Thickness 0.035 in, Arbor Hole Size 1-1/4 in, Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 5,460 RPM, Series 57A, Diamond Knockout No, Application Aluminum, Ferrous Metal, Gray Iron, Stainless

Reviews of Norton #66252922988

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.