BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

CutOff Whl, 57A601-RB25, 7"x.035"x1-1/4"

NORTON| Zoro #: G2005175| Mfr #: 66252922989

$18.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 1Diamond Knockout: NoArbor Hole Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2005175 Mfr #: 66252922989
Abrasive Wheel Type: Type 1Diamond Knockout: No
Arbor Hole Size: 1-1/4"Thickness: 0.035"
Max. RPM: 5460Application: Ferrous Metal, Gray Iron, Stainless, Aluminum
Abrasive Grit: 60Diameter: 7"
Item: Abrasive Cut-Off WheelAbrasive Wheel Diameter: 7"
Series: 57AAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 0.035 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 5460, Series 57A, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless, Aluminum

Reviews