SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

CutOff Whl, A60-OBNA2, 1-1/2"x.035"x1/16"

NORTON| Zoro #: G1383636| Mfr #: 66243427764

$2.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 1Diamond Knockout: NoArbor Hole Size: 1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1383636 Mfr #: 66243427764
Abrasive Wheel Type: Type 1Diamond Knockout: No
Arbor Hole Size: 1/16"Thickness: 0.035"
Max. RPM: 40,745Application: Ferrous Metal, Gray Iron, Stainless
Abrasive Grit: 60Diameter: 1-1/2"
Item: Abrasive Cut-Off WheelAbrasive Wheel Diameter: 1-1/2"
Series: A60Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 1-1/2 In., Thickness 0.035 In., Arbor Hole Size 1/16 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 40,745, Series A60, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless

Reviews