CutOff Whl, A60-OBNA2, 10"x.060"x1-1/4"

NORTON| Zoro #: G0565634| Mfr #: 66253149186

$27.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: A60
Abrasive Grit: 60
Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0565634 Mfr #: 66253149186
Series: A60Abrasive Grit: 60
Abrasive Material: Aluminum OxideDiameter: 10"
Abrasive Wheel Type: Type 1Max. RPM: 6110
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Application: Ferrous Metal, Gray Iron, Stainless, AluminumArbor Hole Size: 1-1/4"
Thickness: 0.060"Abrasive Wheel Diameter: 10"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 10 In., Thickness 0.060 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 6110, Series A60, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless, Aluminum

Reviews