KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CutOff Whl, A60-OBNA2, 7"x.035"x1/2"

NORTON| Zoro #: G0553411| Mfr #: 66252938786

$14.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Abrasive Cut-Off Wheel
Abrasive Material: Aluminum Oxide
Application: Ferrous Metal, Gray Iron, Stainless, Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0553411 Mfr #: 66252938786
Item: Abrasive Cut-Off WheelAbrasive Material: Aluminum Oxide
Application: Ferrous Metal, Gray Iron, Stainless, AluminumMax. RPM: 8730
Abrasive Wheel Type: Type 1Abrasive Grit: 60
Diameter: 7"Diamond Knockout: No
Series: A60Thickness: 0.035"
Abrasive Wheel Diameter: 7"Arbor Hole Size: 1/2"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 0.035 In., Arbor Hole Size 1/2 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 8730, Series A60, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless, Aluminum

Reviews