Norton Abrasives
CutOff Whl, BlueFire FreeCut, 14"x7/64"x1"
- Zoro #: G4927876
- Mfr #: 66252843252
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Abrasive Grit: 24
- Abrasive Material: Zirconia Alumina/Aluminum Oxide
- Abrasive Wheel Diameter: 14 in
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 1 in
- Diameter: 14 in
- Series: BlueFire Right Cut
- Thickness: 0.1094 in
$24.81
Ships from United States
Subtotal: $24.81
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66252843252 Specifications
- Zoro #: G4927876
- Mfr #: 66252843252
- UPC #: 662528432529
- Abrasive Grit: 24
- Abrasive Material: Zirconia Alumina/Aluminum Oxide
- Abrasive Wheel Diameter: 14 in
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 1 in
- Diameter: 14 in
- Series: BlueFire Right Cut
- Thickness: 0.1094 in
- Max. RPM: 4,365 RPM
- Application: Aluminum, Ferrous Metal, Gray Iron, Stainless
- Diamond Knockout: No
- Item: Abrasive Cut-Off Wheel
- For Use With: Cut-Off And Chop Saws
- Country of Origin (subject to change): United States
Description
Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 in, Thickness 0.1094 in, Arbor Hole Size 1 in, Abrasive Material Zirconia Alumina, Abrasive Grit 24, Max. RPM 4,365 RPM, Series BlueFire Free Cut, Diamond Knockout No, Application Aluminum, Ferrous Metal, Gray Iron, Stainless
Reviews of Norton Abrasives #66252843252
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 5" dia., 36 Grit 66252838460
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 6" dia., 36 Grit 66252838465
- NORTON ABRASIVES CutOff Whl, Norton Masonry, 7"x.125"x5/8" 07660789055
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 4"x.062"x1/4" 66243510654
- NORTON ABRASIVES Cutoff Wheel 4X.040X5/8 07660701616
- NORTON ABRASIVES CutOff Wheel, Rightcut, 4-1/2"x.040"x7/8" 07660701617
- NORTON ABRASIVES Toolroom Cut-Off Wheel, 7"x1/16"x1-1/4" 66252922676
- NORTON ABRASIVES Cut-Off Wheel, 12x1/16x1-1/4", Type 01/41 66253262172
- NORTON ABRASIVES Foundry Cut-Off Wheel, 30" x 1/4"x1-3/4" 69210450386
- WELDCOTE Cut-Off Wheel 9 X 1/16 X 5/8-11, A-36-R-Bf Slitter A-Prime 10743
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x3/32x7/8 11R052
- Norton Abrasives Cut-Off Wheels