CutOff Whl, Gemini, 14"x3/32"x1", 4365rpm

NORTON| Zoro #: G0354137| Mfr #: 66253306626

$9.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0354137 Mfr #: 66253306626
Item: Abrasive Cut-Off WheelAbrasive Wheel Type: Type 1
Application: Ferrous Metal, Gray Iron, Stainless, AluminumItem: Abrasive Cut-Off Wheel
Max. RPM: 4365Thickness: 3/32"
Series: GeminiDiamond Knockout: No
Arbor Hole Size: 1"Abrasive Grit: 36
Abrasive Wheel Diameter: 14"Abrasive Material: Aluminum Oxide
Diameter: 14"Country of Origin (subject to change): China

Product Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 In., Thickness 3/32 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 4365, Series Gemini, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless, Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.