Norton Abrasives
CutOff Whl, Gemini, 3"x1/8"x3/8", 25465rpm
- Zoro #: G7522654
- Mfr #: 66243510653
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Abrasive Grit: 36
- Abrasive Material: Aluminum Oxide
- Abrasive Wheel Diameter: 3 in
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 3/8 in
- Diameter: 3 in
- Series: Gemini Long Life
- Thickness: 0.125 in
$3.94
Ships from United States
Subtotal: $3.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66243510653 Specifications
- Zoro #: G7522654
- Mfr #: 66243510653
- UPC #: 662435106537
- Abrasive Grit: 36
- Abrasive Material: Aluminum Oxide
- Abrasive Wheel Diameter: 3 in
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 3/8 in
- Diameter: 3 in
- Series: Gemini Long Life
- Thickness: 0.125 in
- Application: Ferrous Metal, Gray Iron, Stainless
- Max. RPM: 25,465 RPM
- Item: Abrasive Cut-Off Wheel
- Diamond Knockout: No
- Country of Origin (subject to change): United States
Description
Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 3 in, Thickness 0.125 in, Arbor Hole Size 3/8 in, Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 25,465 RPM, Series Gemini Long Life, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless
Reviews of Norton Abrasives #66243510653
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES CutOff Whl, Gemini, 2"x1/8"x1/4", 30560rpm 66243411402
- NORTON ABRASIVES CutOff Wheel, Gemini, 2"x.035"x1/4" 66243411393
- NORTON ABRASIVES Cutoff Wheel 6X.040X7/8 07660702757
- NORTON ABRASIVES CutOff Whl, 57A46-M8B, 7"x.060"x1-1/4" 66252922677
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 6"x.035"x1-1/4" 66252835055
- NORTON ABRASIVES DrillSand 3/4 in. X 2-1/4 in. L Cut-Off Wheel Mandrel 1 pc 07660747769
- NORTON ABRASIVES Toolroom Cut-Off Wheel, 7"x1/16"x1-1/4" 66252922676
- NORTON ABRASIVES Toolroom Cut-Off Wheel, 7"x1/8"x1-1/4" 66252922692
- NORTON ABRASIVES Foundry Cut-Off Wheel, 30" x 1/4"x1-3/4" 69210450386
- METABO Cutting Wheel, T1, A46N, 4.5"X0.040"X7/8" 655811000
- CGW ABRASIVES CutOff Whl, 14x0.15x20mm/1 D3, DMND, 24G 70429
- Norton Abrasives Cut-Off Wheels