KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CutOff Whl, Gemini 4-1/2"x.045"x7/8"

NORTON| Zoro #: G1875151| Mfr #: 66252823602

$1.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Gemini Right Cut
Abrasive Grit: 36
Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1875151 Mfr #: 66252823602
Series: Gemini Right CutAbrasive Grit: 36
Abrasive Material: Aluminum OxideDiameter: 4-1/2"
Abrasive Wheel Type: Type 1Max. RPM: 13,580
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Application: Ferrous Metal, Gray Iron, StainlessArbor Hole Size: 7/8"
Thickness: 0.045"Abrasive Wheel Diameter: 4-1/2"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4-1/2 In., Thickness 0.045 In., Arbor Hole Size 7/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 13,580, Series Gemini Right Cut, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless

Reviews