SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

CutOff Whl, GeminiConcret, 14"x.125"x20mm

NORTON| Zoro #: G1973955| Mfr #: 66252835387

$8.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 1Diamond Knockout: NoArbor Hole Size: 20mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1973955 Mfr #: 66252835387
Abrasive Wheel Type: Type 1Diamond Knockout: No
Arbor Hole Size: 20mmThickness: 1/8"
Max. RPM: 5400Application: Ferrous Metal, Nonferrous Materials, Concrete Masonry Asphalt, Aluminum
Abrasive Grit: 24Diameter: 14"
Item: Abrasive Cut-Off WheelAbrasive Wheel Diameter: 14"
Series: Gemini Concrete HDAbrasive Material: Silicon Carbide
Country of Origin (subject to change): China

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 In., Thickness 1/8 In., Arbor Hole Size 20mm, Abrasive Material Silicon Carbide, Abrasive Grit 24, Max. RPM 5400, Series Gemini Concrete HD, Diamond Knockout No, Application Ferrous Metal, Nonferrous Materials, Concrete Masonry Asphalt, Aluminum

Reviews