KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CutOff Whl, Masonry, 4-1/2"x.062"x7/8"

NORTON| Zoro #: G2275357| Mfr #: 07660701621

$2.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Norton Masonry RightCut
Abrasive Grit: 30
Abrasive Material: Silicon Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2275357 Mfr #: 07660701621
Series: Norton Masonry RightCutAbrasive Grit: 30
Abrasive Material: Silicon CarbideDiameter: 4-1/2"
Abrasive Wheel Type: Type 1Max. RPM: 13,580
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Application: Concrete, Masonry, AsphaltArbor Hole Size: 7/8"
Thickness: 1/16"Abrasive Wheel Diameter: 4-1/2"
Country of Origin (subject to change): China

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4-1/2 In., Thickness 1/16 In., Arbor Hole Size 7/8 In., Abrasive Material Silicon Carbide, Abrasive Grit 30, Max. RPM 13,580, Series Norton Masonry RightCut, Diamond Knockout No, Application Concrete, Masonry, Asphalt

Reviews