Norton Abrasives
CutOff Whl, Metal, 14"x7/64"x1", 4365rpm
- Zoro #: G7486717
- Mfr #: 07660789399
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Abrasive Grit: 36
- Abrasive Material: Aluminum Oxide
- Abrasive Wheel Diameter: 14 in
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 1 in
- Diameter: 14 in
- Series: Metal
- Thickness: 0.1094 in
$14.00
Subtotal: $14.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #07660789399 Specifications
- Zoro #: G7486717
- Mfr #: 07660789399
- UPC #: 076607893994
- Abrasive Grit: 36
- Abrasive Material: Aluminum Oxide
- Abrasive Wheel Diameter: 14 in
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 1 in
- Diameter: 14 in
- Series: Metal
- Thickness: 0.1094 in
- Item: Abrasive Cut-Off Wheel
- Diamond Knockout: No
- Max. RPM: 4,365 RPM
- Application: Aluminum, Ferrous Metal, Gray Iron, Stainless
- Country of Origin (subject to change): India
Description
Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 in, Thickness 0.1094 in, Arbor Hole Size 1 in, Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 4,365 RPM, Series Metal, Diamond Knockout No, Application Aluminum, Ferrous Metal, Gray Iron, Stainless
Reviews of Norton Abrasives #07660789399
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES CUT OF WHEL TYP 1 4-1/2"" 66252823602
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 14"x1/8"x1" 66252843251
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.062"x3/8" 66243510647
- NORTON ABRASIVES Grinding Wheel, I Hardness, 80Grit Surface 66253044425
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 4-1/2" dia. 66252838455
- NORTON ABRASIVES CutOff Wheel, NorZon Plus, 3"x.035"x1/4" 66243510668
- NORTON ABRASIVES Toolroom Cut-Off Wheel, 7"x1/16"x1-1/4" 66252922676
- NORTON ABRASIVES Foundry Cut-Off Wheel, 30" x 1/4"x1-3/4" 69210450386
- NORTON ABRASIVES Toolroom Cut-Off Wheel, 7"x1/8"x1-1/4" 66252922692
- ATTO ABRASIVES Non-Reinforced Resinoid Cut-off Wheels 9" x 0.030" x 1-1/4" 1W225-075-PD
- CHICAGO PNEUMATIC TOOL CO CUTTING 2" WHEELS #80 GRIT (5PK) CP8940162769
- Norton Abrasives Cut-Off Wheels