TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

CutOff Whl, Norton Masonry, 7"x.125"x5/8"

NORTON| Zoro #: G1367265| Mfr #: 07660789055

$2.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1/8"Item: Abrasive Cut-Off WheelDiameter: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1367265 Mfr #: 07660789055
Thickness: 1/8"Item: Abrasive Cut-Off Wheel
Diameter: 7"Series: Norton Masonry
Max. RPM: 8730Diamond Knockout: Yes
Abrasive Wheel Type: Type 1Abrasive Grit: 24
Application: Concrete, Masonry, AsphaltAbrasive Material: Silicon Carbide
Arbor Hole Size: 5/8"Abrasive Wheel Diameter: 7"
Country of Origin (subject to change): China

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/8 In., Arbor Hole Size 5/8 In., Abrasive Material Silicon Carbide, Abrasive Grit 24, Max. RPM 8730, Series Norton Masonry, Diamond Knockout Yes, Application Concrete, Masonry, Asphalt

Reviews