BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

CutOff Whl, NorZon, 3"x.125"x3/8", 25465rpm

NORTON| Zoro #: G1181853| Mfr #: 66243510673

$6.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 1Diamond Knockout: NoArbor Hole Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1181853 Mfr #: 66243510673
Abrasive Wheel Type: Type 1Diamond Knockout: No
Arbor Hole Size: 3/8"Thickness: 1/8"
Max. RPM: 25,465Application: Ferrous Metal, Gray Iron, Stainless
Abrasive Grit: 36Diameter: 3"
Item: Abrasive Cut-Off WheelAbrasive Wheel Diameter: 3"
Series: Norzon PlusAbrasive Material: Ceramic
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 3 In., Thickness 1/8 In., Arbor Hole Size 3/8 In., Abrasive Material Ceramic, Abrasive Grit 36, Max. RPM 25,465, Series NorZon Plus, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless

Reviews