Norton

CutOff Whl, NorZon, 4"x1/8"x3/8"

Norton CutOff Whl, NorZon, 4"x1/8"x3/8" 66243510680
Hover or click to zoom Tap to zoom
Key Features
  • Abrasive Grit: 36
  • Abrasive Material: Ceramic Alumina/Zirconia Alumina
  • Abrasive Wheel Diameter: 4 in
  • Abrasive Wheel Type: Type 1
  • Arbor Hole Size: 3/8 in
  • Diameter: 4 in
  • Series: NorZon Plus Long Life
  • Thickness: 0.125 in
See full product details
$9.36

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Norton #66243510680 Specifications

  • Abrasive Grit: 36
  • Abrasive Material: Ceramic Alumina/Zirconia Alumina
  • Abrasive Wheel Diameter: 4 in
  • Abrasive Wheel Type: Type 1
  • Arbor Hole Size: 3/8 in
  • Diameter: 4 in
  • Series: NorZon Plus Long Life
  • Thickness: 0.125 in
  • Item: Abrasive Cut-Off Wheel
  • Application: Ferrous Metal, Gray Iron, Stainless
  • Diamond Knockout: No
  • Max. RPM: 19,100 RPM
  • Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4 in, Thickness 0.125 in, Arbor Hole Size 3/8 in, Abrasive Material Ceramic, Abrasive Grit 36, Max. RPM 19,100 RPM, Series NorZon Plus, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless

Reviews of Norton #66243510680

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.