Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Cylinder Grinding Wheel, 6 Dia, SC, 80G, PK5

  • Zoro #: G0830672
  • Mfr #: 66252838327

$602.65 ($120.53/unit)

Details
  • Max. RPM: 3600
  • Grit: 80
  • Wheel Type: Type 2
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Norton #66252838327 Specifications

  • Zoro #: G0830672
  • Mfr #: 66252838327
Max. RPM: 3600 Grit: 80
Wheel Type: Type 2 Bond Type: Vitrified
Diameter: 6" Thickness: 1"
Item: Cylinder Grinding Wheel Rim Thickness: 1"
Arbor Size: 4" Specification: 39C80-IVK
Abrasive Material: Silicon Carbide Country of Origin (subject to change): United States

Description

Cylinder Grinding Wheel, Thickness 1 In., Abrasive Material Silicon Carbide, Max. RPM 3600, Specification 39C80-IVK, Bond Type Vitrified, Package Quantity 5

Reviews of Norton #66252838327