Cylinder Grinding Wheel, 6Dia, SC, 100G, PK5

NORTON |Zoro #: G1074306|Mfr #: 66252838330

$580.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1074306 Mfr #: 66252838330
Diameter: 6"Rim Thickness: 1"
Wheel Type: Type 2Arbor Size: 4"
Abrasive Material: Silicon CarbideBond Type: Vitrified
Thickness: 1"Item: Cylinder Grinding Wheel
Max. RPM: 3600Max. RPM: 3600
Specification: 39C100-IVKGrit: 100
Country of Origin (subject to change): United States

Product Description

Cylinder Grinding Wheel, Type 2, Diameter 6 In., Thickness 1 In., Arbor Size 4 In., Rim Thickness 1 In., Abrasive Material Silicon Carbide, 100 Grit, Vitrified Bond Type, Max. RPM 3600, Specification 39C100-IVK, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.