20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Depressed Center Wheel, 6 D, 1/8 T, 7/8

NORTON | Zoro #: G4521553 | Mfr #: 66252843202

$8.57 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features

Guides: Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Norton #66252843202 Specifications

Zoro #: G4521553 Manufacturer #: 66252843202
Grade: Extra Coarse Abrasive Wheel Type: Type 27
Arbor Hole Size: 7/8" Diameter: 6"
Abrasive Material: Zirconia Alumina Arbor Size: 7/8"
Series: Bluefire Thickness: 1/8"
Abrasive Grit: 24 Max. RPM: 10,185
Application: Ferrous Metal, Gray Iron, Stainless Item: Depressed Center Wheels
Abrasive Wheel Diameter: 6" Country of Origin (subject to change): United States

Description

Depressed center wheels are commonly used in construction, metal fabrication, and manufacturing. Here is some additional information about Norton Depressed Center Wheels. Diameter: 6", Thickness: 1/8", Arbor Hole Size: 7/8".

Reviews of Norton #66252843202