Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Depressed Center Wheel, 7 D, 1/4 T, 5/8-11

NORTON | Zoro #: G4521334 | Mfr #: 66252843185

$10.74 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features

Guides: Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Norton #66252843185 Specifications

Zoro #: G4521334 Manufacturer #: 66252843185
Grade: Extra Coarse Abrasive Wheel Type: Type 27
Arbor Hole Size: 5/8"-11 Diameter: 7"
Abrasive Material: Zirconia Alumina Arbor Size: 5/8"-11
Series: BlueFire Fast Cut/INOX Thickness: 1/4"
Abrasive Grit: 24 Max. RPM: 8600
Application: Ferrous Metal, Gray Iron, Stainless, Contaminate Free Item: Depressed Center Wheels
Abrasive Wheel Diameter: 7" Country of Origin (subject to change): United States

Description

You may need a depressed center wheel for your cutting, grinding, polishing, beveling, or blending job. Here are some important details for Norton Depressed Center Wheels. Diameter: 7", Thickness: 1/4", Arbor Hole Size: 5/8"-11.

Reviews of Norton #66252843185