SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Depressed Center Wheel, T27, 2x1/8x3/8, AO

NORTON| Zoro #: G2068227| Mfr #: 66252835633

$2.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 27Arbor Hole Size: 3/8"Thickness: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2068227 Mfr #: 66252835633
Abrasive Wheel Type: Type 27Arbor Hole Size: 3/8"
Thickness: 1/8"Max. RPM: 30,560
Arbor Size: 3/8"Abrasive Grit: 80
Application: Ferrous Metal, Gray Iron, Stainless, AluminumDiameter: 2"
Item: Abrasive Wheel Diameter: 2"
Series: Gemini FlexibleGrade: Medium
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): China

Description

Depressed Center Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 2 In., Thickness 1/8 In., Arbor Hole Size 3/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 80, Max. RPM 30,560, Series Gemini Flexible, Grade Medium, Application Ferrous Metal, Gray Iron, Stainless, Aluminum

Reviews