Depressed Center Wheel, T27, 4 in., 3/8 in.

NORTON| Zoro #: G0345703| Mfr #: 66252842001

$9.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 27Arbor Hole Size: 3/8"Thickness: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0345703 Mfr #: 66252842001
Abrasive Wheel Type: Type 27Arbor Hole Size: 3/8"
Thickness: 1/8"Max. RPM: 15,280
Arbor Size: 3/8"Abrasive Grit: 24
Application: Ferrous Metal, Gray Iron, StainlessDiameter: 4"
Item: Depressed Center WheelsAbrasive Wheel Diameter: 4"
Series: Norzon PlusGrade: Extra Coarse
Abrasive Material: CeramicCountry of Origin (subject to change): United States

Description

Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 4 In., Thickness 1/8 In., Arbor Hole Size 3/8 In., Abrasive Material Ceramic, Abrasive Grit 24, Max. RPM 15,280, Series NorZon Plus, Grade Extra Coarse, Application Ferrous Metal, Gray Iron, Stainless

Reviews