Shop Alternate Products
This Product is Discontinued
Norton Abrasives
Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Ceramic (Discontinued)
Mfr # 66252842003
Zoro # G2445721
This Product is Discontinued
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 in
- Thickness 0.25 in
- Arbor Hole Size 5/8 in
- Abrasive Material Ceramic