Save 20% on 15 Categories We’re here to help! Call (855) 289-9676
Cart

Depressed Center Wheel, T27, 4.5x5/8-11, SC

NORTON | Zoro #: G3144687 | Mfr #: 66261009585

$ 10.55 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Norton #66261009585 Specifications

Zoro #: G3144687 Mfr #: 66261009585
Abrasive Wheel Diameter: 4-1/2" Thickness: 1/2"
Abrasive Material: Silicon Carbide Arbor Hole Size: 5/8"-11
Series: Rapid Strip Application: Ferrous Metal, Stainless
Diameter: 4-1/2" Abrasive Wheel Type: Type 27
Arbor Size: 5/8"-11 Grade: Extra Coarse
Item: Depressed Center Wheels Max. RPM: 12,000
Country of Origin (subject to change): Mexico

Description

Shop Zoro’s collection of wheels, including everything from depressed center wheels, cut-off wheels, and straight-grinding wheels. Norton Depressed Center Wheels include characteristics like: Diameter: 4-1/2", Thickness: 1/2", Arbor Hole Size: 5/8"-11.

Reviews