Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Depressed Center Wheel, T27, 4.5x7/8, AO

NORTON | Zoro #: G0934211 | Mfr #: 66261020547

$ 25.86 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0934211 Mfr #: 66261020547
Application: Ferrous Metal, Stainless Abrasive Wheel Type: Type 27
Max. RPM: 12,000 Arbor Size: 7/8"
Abrasive Wheel Diameter: 4-1/2" Item: Depressed Center Wheels
Series: Rapid Blend Grade: Very Fine
Thickness: 1/2" Diameter: 4-1/2"
Arbor Hole Size: 7/8" Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Mexico

Description

Shop Zoro’s collection of wheels, including everything from depressed center wheels, cut-off wheels, and straight-grinding wheels. Take a look at the features for Norton Depressed Center Wheels. Diameter: 4-1/2", Thickness: 1/2", Arbor Hole Size: 7/8".

Reviews