KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Depressed Center Wheel, T27, 4x1/4x5/8, AO

NORTON| Zoro #: G1530383| Mfr #: 66252842183

$3.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Gemini Aluminum
Abrasive Grit: 46
Arbor Size: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1530383 Mfr #: 66252842183
Series: Gemini AluminumAbrasive Grit: 46
Arbor Size: 5/8"Abrasive Material: Aluminum Oxide
Diameter: 4"Grade: Coarse
Abrasive Wheel Type: Type 27Max. RPM: 15,280
Item: Application: Ferrous Metal, Gray Iron, Stainless, Aluminum
Arbor Hole Size: 5/8"Thickness: 1/4"
Abrasive Wheel Diameter: 4"Country of Origin (subject to change): United States

Description

Depressed Center Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 4 In., Thickness 1/4 In., Arbor Hole Size 5/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Max. RPM 15,280, Series Gemini Aluminum, Grade Coarse, Application Ferrous Metal, Gray Iron, Stainless, Aluminum

Reviews