SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Depressed Center Wheel, T27, 5 in., 7/8 in.

NORTON| Zoro #: G1348392| Mfr #: 66252843331

$10.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 27Arbor Hole Size: 7/8"Thickness: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1348392 Mfr #: 66252843331
Abrasive Wheel Type: Type 27Arbor Hole Size: 7/8"
Thickness: 1/8"Max. RPM: 12,225
Arbor Size: 7/8"Abrasive Grit: 24
Application: Ferrous Metal, Gray Iron, StainlessDiameter: 5"
Item: Depressed Center WheelsAbrasive Wheel Diameter: 5"
Series: Norzon PlusGrade: Extra Coarse
Abrasive Material: CeramicCountry of Origin (subject to change): United States

Description

Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 5 In., Thickness 1/8 In., Arbor Hole Size 7/8 In., Abrasive Material Ceramic, Abrasive Grit 24, Max. RPM 12,225, Series NorZon Plus, Grade Extra Coarse, Application Ferrous Metal, Gray Iron, Stainless

Reviews