BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Gemini Depressed Center Wheel, T27, 5x1/8x7/8, AO

NORTON| Zoro #: G0425241| Mfr #: 66252843596

$3.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Diameter: 5"Abrasive Wheel Type: Type 27Series: Gemini
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0425241 Mfr #: 66252843596
Abrasive Wheel Diameter: 5"Abrasive Wheel Type: Type 27
Series: GeminiItem: Depressed Center Wheels
Abrasive Material: Aluminum OxideApplication: Ferrous Metal, Gray Iron, Stainless
Arbor Hole Size: 7/8"Grade: Extra Coarse
Diameter: 5"Arbor Size: 7/8"
Thickness: 1/8"Max. RPM: 12,225
Abrasive Grit: 24Country of Origin (subject to change): China

Description

Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 5 In., Thickness 1/8 In., Arbor Hole Size 7/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 12,225, Series Gemini, Grade Extra Coarse, Application Ferrous Metal, Gray Iron, Stainless

Reviews