Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Depressed Center Wheel, T27, 6 in., 7/8 in.

  • Zoro #: G1988874
  • Mfr #: 66252842009

$6.59

Details
  • Item: Depressed Center Wheels
  • Arbor Hole Size: 7/8"
  • Series: NorZon Plus RightCut
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Norton #66252842009 Specifications

  • Zoro #: G1988874
  • Mfr #: 66252842009
Item: Depressed Center Wheels Arbor Hole Size: 7/8"
Series: NorZon Plus RightCut Application: Ferrous Metal, Gray Iron, Stainless
Thickness: 0.045" Abrasive Wheel Type: Type 27
Arbor Size: 7/8" Abrasive Grit: 36
Diameter: 6" Max. RPM: 10,185
Abrasive Material: Ceramic Abrasive Wheel Diameter: 6"
Grade: Extra Coarse Country of Origin (subject to change): United States

Description

Our fully stocked assortment of depressed center wheels includes angle grinder and metal cutting discs, polishing and aluminum grinding wheels, type 27 grinding wheels, cutting discs, and more. Take a look at the features for Norton Depressed Center Wheels. Diameter: 6", Thickness: 0.045", Arbor Hole Size: 7/8".

Reviews of Norton #66252842009