Depressed Center Wheel, T27, 7x1/8x7/8, AO

NORTON| Zoro #: G1824322| Mfr #: 66252939207

$4.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Gemini
Abrasive Grit: 24
Arbor Size: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1824322 Mfr #: 66252939207
Series: GeminiAbrasive Grit: 24
Arbor Size: 7/8"Abrasive Material: Aluminum Oxide
Diameter: 7"Grade: Extra Coarse
Abrasive Wheel Type: Type 27Max. RPM: 8600
Item: Application: Ferrous Metal, Gray Iron, Stainless
Arbor Hole Size: 7/8"Thickness: 1/8"
Abrasive Wheel Diameter: 7"Country of Origin (subject to change): China

Description

Depressed Center Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 7 In., Thickness 1/8 In., Arbor Hole Size 7/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 8600, Series Gemini, Grade Extra Coarse, Application Ferrous Metal, Gray Iron, Stainless

Reviews