SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Depressed Center Wheel, T27, 7x5/8-11, SC

NORTON| Zoro #: G2431247| Mfr #: 66261009650

$19.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 27Arbor Hole Size: 5/8"-11Thickness: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2431247 Mfr #: 66261009650
Abrasive Wheel Type: Type 27Arbor Hole Size: 5/8"-11
Thickness: 1/2"Max. RPM: 6600
Arbor Size: 5/8"-11Application: Ferrous Metal, Stainless
Diameter: 7"Item:
Abrasive Wheel Diameter: 7"Series: Rapid Strip
Grade: Extra CoarseAbrasive Material: Silicon Carbide
Country of Origin (subject to change): Mexico

Description

Depressed Center Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 7 In., Thickness 1/2 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Silicon Carbide, Max. RPM 6600, Series Rapid Strip, Grade Extra Coarse, Application Ferrous Metal, Stainless

Reviews