Depressed Center Wheel, T27, 7x7/8, SC

NORTON| Zoro #: G0470757| Mfr #: 66261009586

$20.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 27Arbor Hole Size: 7/8"Thickness: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0470757 Mfr #: 66261009586
Abrasive Wheel Type: Type 27Arbor Hole Size: 7/8"
Thickness: 1/2"Max. RPM: 6600
Arbor Size: 7/8"Application: Ferrous Metal, Stainless
Diameter: 7"Item: Depressed Center Wheels
Abrasive Wheel Diameter: 7"Series: Rapid Strip
Grade: Extra CoarseAbrasive Material: Silicon Carbide
Country of Origin (subject to change): Mexico

Description

Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 7 In., Thickness 1/2 In., Arbor Hole Size 7/8 In., Abrasive Material Silicon Carbide, Max. RPM 6600, Series Rapid Strip, Grade Extra Coarse, Application Ferrous Metal, Stainless

Reviews