KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Depressed Center Wheel, T27, 9x1/4x7/8, AO

NORTON| Zoro #: G2087233| Mfr #: 66253048991

$6.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Gemini Long Life
Abrasive Grit: 24
Arbor Size: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2087233 Mfr #: 66253048991
Series: Gemini Long LifeAbrasive Grit: 24
Arbor Size: 7/8"Abrasive Material: Aluminum Oxide
Diameter: 9"Grade: Extra Coarse
Abrasive Wheel Type: Type 27Max. RPM: 6600
Item: Application: Ferrous Metal, Gray Iron, Stainless
Arbor Hole Size: 7/8"Thickness: 1/4"
Abrasive Wheel Diameter: 9"Country of Origin (subject to change): China

Description

This depressed center wheel has a very course grade with 24 grit for use with soft and mild steels. The maximum RPM is 6600. It has a 9" diameter x 1/4" thickness, with a mounting hole for a 7/8" arbor.

Reviews