BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Gemini Depressed Center Whl, T27, 4.5x1/4x7/8, AO

NORTON| Zoro #: G1018026| Mfr #: 66252842034

$4.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arbor Size: 7/8"Abrasive Wheel Type: Type 27Grade: Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1018026 Mfr #: 66252842034
Arbor Size: 7/8"Abrasive Wheel Type: Type 27
Grade: CoarseItem: Depressed Center Wheels
Max. RPM: 13,580Abrasive Grit: 46
Abrasive Material: Aluminum OxideAbrasive Wheel Diameter: 4-1/2"
Diameter: 4-1/2"Arbor Hole Size: 7/8"
Thickness: 1/4"Series: Gemini Aluminum
Application: Grinding aluminum and soft metals without loadingCountry of Origin (subject to change): United States

Description

Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 4-1/2 In., Thickness 1/4 In., Arbor Hole Size 7/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Max. RPM 13,580, Series Gemini Aluminum, Grade Coarse, Application Grinding aluminum and soft metals without loading

Reviews