SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Depressed Center Whl, T27, 4.5x1/4x7/8, SC

NORTON| Zoro #: G1484506| Mfr #: 66252843600

$1.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 27Arbor Hole Size: 7/8"Thickness: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1484506 Mfr #: 66252843600
Abrasive Wheel Type: Type 27Arbor Hole Size: 7/8"
Thickness: 1/4"Max. RPM: 13,580
Arbor Size: 7/8"Abrasive Grit: 24
Application: Nonferrous Materials, Concrete Masonry AsphaltDiameter: 4-1/2"
Item: Depressed Center WheelsAbrasive Wheel Diameter: 4-1/2"
Series: Norton MasonryGrade: Extra Coarse
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): China

Description

Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 4-1/2 In., Thickness 1/4 In., Arbor Hole Size 7/8 In., Abrasive Material Silicon Carbide, Abrasive Grit 24, Max. RPM 13,580, Series Norton Masonry, Grade Extra Coarse, Application Nonferrous Materials, Concrete Masonry Asphalt

Reviews