KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Depressed Center Whl, T27, 9x1/4x5/8-11, AO

NORTON| Zoro #: G0957521| Mfr #: 66253049045

$11.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 9"
Arbor Size: 5/8"-11
Series: Gemini Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0957521 Mfr #: 66253049045
Diameter: 9"Arbor Size: 5/8"-11
Series: Gemini AluminumAbrasive Wheel Diameter: 9"
Grade: Extra CoarseApplication: Ferrous Metal, Gray Iron, Stainless, Aluminum
Abrasive Material: Aluminum OxideAbrasive Grit: 24
Thickness: 1/4"Arbor Hole Size: 5/8"-11
Item: Max. RPM: 6600
Abrasive Wheel Type: Type 27Country of Origin (subject to change): United States

Description

Depressed Center Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 9 In., Thickness 1/4 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 6600, Series Gemini Aluminum, Grade Extra Coarse, Application Ferrous Metal, Gray Iron, Stainless, Aluminum

Reviews